C.S. Unitec EX203-220UA Double Open Ended Wrenches, Copper Beryllium, 1-1/4 x 1-3/8 Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Crowfoot wrenches are professional quality, made of high grade steel. Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener.
C.S. Unitec EX200-055UB Open Ended Striking Wrench, Copper Beryllium, 1-5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit SAE (fractional inch) fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas.
C.S. Unitec EX203-065UA Double Open Ended Wrenches, Aluminum Bronze, 9/16" x 11/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze