C.S. Unitec EX202F-140UA 12 Point Double Offset Striking Wrench, Copper Beryllium, 15/16" x 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11, the 10-inch adjustable wrench has a maximum jaw opening of 1-1/8 inch (30 mm) and is ideal for use in a wide variety of utility, electrical, and telecommunication applications. Features: 10 inch Adjustable Wrench Maximum jaw opening of 1-1/8 inches (30 mm) Engineered Nylon 11 injection molded to tool for maximum personal protection Exceeds International Standards: IEC ...
C.S. Unitec EX213-22A Bung Wrench, Aluminum Bronze, 7/8" Features: Bung wrench for open large drums Multiple sizes available Non-sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX203-045UA Double Open Ended Wrench, Aluminum Bronze, 1/2" x 9/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards