The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit SAE (fractional inch) fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas.
Features: Optimized for Engagement, Access, and Strength – Our deep, 6-point design maximizes your contact with fittings and prevents slipping Reinforced Jaw Strength – We reinforced our wrenches with material where it matters most to avoid high stress concentrations and prevent the jaws from spreading 15-Degree Offset Increases Access Angles – The jaw opening is offset 15 degrees from the center of the wrench so that it can be flipped over to gain additional access angles Electroless Nickel Plating for Corrosion Resistance – The electroless nickel plating finish is easy to wipe clean, ...
C.S. Unitec EX215-010UB Box Wrench Extension, Copper Beryllium, 1-1/4" Features: 12 point, box wrench for use with extension (part # EX216) Non-sparking, non-magnetic, corrosion resistant Made from copper beryllium
C.S. Unitec EX205S-060UA Open Ended Construction Wrench W/Pin, Aluminum Bronze, 1-1/4" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze