Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079333

MPN #: EX1514B-080UA

C.S. Unitec EX1514B-080UA 1/2" Drive Crowfoot Wrench, Aluminum Bronze, 1-3/16"

Product Description
C.S. Unitec EX1514B-080UA 1/2" Drive Crowfoot Wrench, Aluminum Bronze, 1-3/16"



Features:
  • Open ended Crowfoot wrench for ratchets and torque wrench
  • Non-Sparking, corrosion resistant
  • Made from aluminum bronze


PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opening Size1-3/16 in
Drive Size1/2 in

Product Details

Manufacturers Part NumberEX1514B-080UA
Measuring SystemFractional
BrandC.S. Unitec