Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079175

MPN #: EX206-030UA

C.S. Unitec EX206-030UA Combination Wrench, Aluminum Bronze, 7/16"

Product Description
C.S. Unitec EX206-030UA Combination Wrench, Aluminum Bronze, 7/16"



Features:
  • Part # and dimensions laser engraved for easy identification
  • Made from aluminum bronze


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/8"
Size7/16"

Product Details

Measuring SystemFractional
ColorBronze
Manufacturers Part NumberEX206-030UA
BrandC.S. Unitec
Points12