Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079209

MPN #: EX206-120UB

C.S. Unitec EX206-120UB Combination Wrench, Copper Beryllium, 1 3/8"

Product Description
C.S. Unitec EX206-120UB Combination Wrench, Copper Beryllium, 1 3/8"



Features:
  • Non-sparking and non-magnetic for use in hazardous areas
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$445.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14"
Size1-3/8"

Product Details

Measuring SystemFractional
ColorCopper
Manufacturers Part NumberEX206-120UB
BrandC.S. Unitec
Points12