Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB328000

MPN #: J1252

Proto J1252 1-5/8" 12-Point Satin Combination Wrench

Product Description
Proto® Satin Combination Wrench 1-5/8" - 12 Point

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
  • Anti-Slip Design (ASD) open end.
  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature.
  • Box ends incorporate the TorquePlus™ system.


  • PRICE
    $119.95

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length23 in
    Weight4.24 lb lbs
    Size1-5/8 in
    Opening Size1-5/8 in

    Product Details

    Offset Angle15° Box Side
    TypeCombination Wrench
    Measuring SystemSAE (Fractional)
    ColorSilver
    Opening Type12 Point Combination
    Handle TypeOval
    Socket/Wrench Points12
    Impact ApprovedNo
    MaterialForged Alloy Steel
    Head Angle15° Open Side
    Description1-5/8" 12-Point Satin Combination Wrench
    RatchetingNo
    Manufacturers Part NumberJ1252
    BrandProto