Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2080046

MPN #: EX209L-015UB

C.S. Unitec EX209L-015UB Allen Key Hex Wrench, Copper Beryllium, 3/32"

Product Description
C.S. Unitec EX209L-015UB Allen Key Hex Wrench, Copper Beryllium, 3/32"



Features:
  • Allen Key Hex Wrench
  • Multiple sizes available
  • Copper beryllium only
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$74.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tip Size3/32 in
Handle Length4-3/8"

Product Details

Manufacturers Part NumberEX209L-015UB
Package Quantity1
BrandC.S. Unitec