3/32" Tamper-Proof Security Hex Key (Double-Ended) - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
3/32" Tamperproof Hex Key (Double-Ended)
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws
PRICE
$44.88 Sold in packages of 12 / $3.74 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/32" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Style | Double-Ended |
| Country of Origin | Made in USA |
| Package Quantity | 12 |
| Description | Tamper-Resistant Security Hex Key |
| Manufacturers Part Number | 6K.332 |
| For Use With | Socket Pin-In-Hex Screws |
| Brand | Tamperproof Screw |