Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079430
MPN #: EX301-010UB
Weights & Dimensions
Product Details
C.S. Unitec EX301C-040UA Straight Drift Pin, Aluminum Bronze, 1/2" x 11/16" x 6"
C.S. Unitec EX301C-040UA Straight Drift Pin, Aluminum Bronze, 1/2" x 11/16" x 6" Features: Straight drift pin for alignment Non-sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX301C-085UB Straight Drift Pin, Copper Beryllium, 1-1/16" x 8-1/2"
C.S. Unitec EX301C-085UB Straight Drift Pin, Copper Beryllium, 1-1/16" x 8-1/2" Features: Straight drift pin for alignment Non-sparking, non-magnetic, corrosion resistant Made from copper beryllium
C.S. Unitec EX301P-045UB Punch Pin, Copper Beryllium, 5/16"
C.S. Unitec EX301P-045UB Punch Pin, Copper Beryllium, 5/16" Features: Copper Beryllium Only 10 different sizes available Non-sparking, non-magnetic, corrosion resistant Made from copper beryllium
C.S. Unitec EX301-020UB Cylindrical Drift Pin, Copper Beryllium, 3/8" x 5/8" x 5-3/4"
C.S. Unitec EX301-020UB Cylindrical Drift Pin, Copper Beryllium, 3/8" x 5/8" x 5-3/4" Features: Straight drift pin for alignment Non-sparking, non-magnetic, corrosion resistant Made from copper beryllium
C.S. Unitec EX301C-105UB Straight Drift Pin, Copper Beryllium, 1-5/16" x 9-1/2"
C.S. Unitec EX301C-105UB Straight Drift Pin, Copper Beryllium, 1-5/16" x 9-1/2" Features: Straight drift pin for alignment Non-sparking, non-magnetic, corrosion resistant Made from copper beryllium