Forged, one-piece construction from Chrome Vanadium steel for increased strength and durability. Size marking on shank allows for easy identification of the tool. Yellow powder-coated finish for high visibility and to provide corrosion resistance. Striking surface is hardened and has chamfered edges for greater chipping resistance. Punch edge is ground to a precise angle for efficient punching and durability. Used for marking intersecting center lines, hole locations and pilot drill starting points.
C.S. Unitec EX205S-075UB Open End Construction Wrench W/Pin, Copper Beryllium, 1-7/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Forged, one-piece construction from Chrome Vanadium steel for increased strength and durability. Size marking on shank allows for easy identification of the tool. Yellow powder-coated finish for high visibility and to provide corrosion resistance. Striking surface is hardened and has chamfered edges for greater chipping resistance. Punch edge is ground to a precise angle for efficient punching and durability. Used for marking intersecting center lines, hole locations and pilot drill starting points.
C.S. Unitec EX204S-050UB Construction Wrench W/Pin, Copper Beryllium, 2" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. The tool's butt end is designed to withstand strikes.