Straight tip, ideal for installing or removing guide bushings when die-cutting. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 7-PIECE SET
Forged, one-piece construction from Chrome Vanadium steel for increased strength and durability. Size marking on shank allows for easy identification of the tool. Yellow powder-coated finish for high visibility and to provide corrosion resistance. Striking surface is hardened and has chamfered edges for greater chipping resistance. Punch edge is ground to a precise angle for efficient punching and durability. Used for marking intersecting center lines, hole locations and pilot drill starting points.
Tapered tip, ideal for installing or removing pins and center guides in deep holes. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 7-PIECE SET
Tapered tip, ideal for installing or removing pins and center guides in deep holes. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 6-PIECE SET