- Pierces or marks work by indentation for starting pilot drills in metal or other materials
Williams® 1/2" Center Punch, 6-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 |
| Size | 1/2 |
Product Details
| Type | Center |
| Material | Steel |
| Description | Center Punches |
| Manufacturers Part Number | JHWP-42 |
| Tip Type | Centering Punch |
| Brand | Williams |