Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079289
MPN #: EX318F-75A
Weights & Dimensions
Product Details
Williams® Cold Chisel, 1" Tip, 8" Long
Features: The most commonly used chisels in the chisel line For cutting, shaping and removing metal softer than the cutting edge of the chisel
Urrea Square Punch & Chisel Holder, 2108A, 8-1/2" Long, 1" HoldingCapacity
Up to 1" holding capacity. High-resistance ergonomic plastic handle. Chrome-vanadium steel shaft. Blued coating.
Stanley 3 Piece Wood Chisel Set
Take on chiseling projects with this 3 pc. Wood Chisel Set. The blades are made of carbon steel for durability and strength, while the black polypropylene handle resists deformation and provides a comfortable feel while chiseling away.
Williams® Diamond Point Chisel, 7" Long
Designed for making a V-groove in metal and to clean out inside corners.
AMPCO® C-22 Non-Sparking Hand Chisels, 3/4", 14-1/2" OAL - Pkg Qty 2
Features : Non-sparking Non-magnetic Corrosion resistant Made in the USA Beryllium-free