Take on chiseling projects with this 3 pc. Wood Chisel Set. The blades are made of carbon steel for durability and strength, while the black polypropylene handle resists deformation and provides a comfortable feel while chiseling away.
Stanley 3 Piece Wood Chisel Set - Pkg Qty 5
|
Questions & Answers (0)
Product Description
PRICE
$103.75 Sold in packages of 5 / $20.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Width | 1/2, 3/4, 1 in |
Product Details
| Handle Material | Polypropylene |
| Number of Pieces | 3 |
| Applicable Materials | Wood |
| Package Quantity | 5 |
| Description | Chisel Set |
| Handle Color Family | Black |
| Manufacturers Part Number | STHT16727 |
| Blade Material | Carbon Steel |
| Tip Type | Beveled |
| Brand | Stanley |