Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB2320888

MPN #: EX4106TCRDBK

Extreme Tools EX4106TCRDBK 41"W x 25-3/4"D x 43-7/8"H 6 Drawer Red Flip Top Tool Cart Black Pulls

Product Description
Extreme Tools®EX Professional Series 41" 6 Drawerstainless Steel Flip Top Tool Cart combines the convenience of a cart with the storage capacity of a cabinet. The stainless steel top easily slides open to provide access to all your tools in the top drawer as well as the prybar/tool holders on the sides of the cart. The closed lid provides a durable stainless steel work area and still allows access to the top drawer. Patented Quick Release self-latching anodized aluminum drawer pulls keep drawers closed until you are ready to open them. Drawers use Heavy-Duty ball bearing slides load rated 100-200* lbs. per drawer. (*Drawers with double slides.) The cart's corners are covered in tough, impact-resistant non-marking bumpers. Four 6" x 2" proprietary Mag Wheel lockable swivel casters allow you to easily move the tool cart in your workspace. As an added bonus, we have included our Power Tool Rack accessory which hangs off the side of the tool cart and keeps your power tools within easy reach.

Features:

  • Dimensions: 41.75"W x 25.75"D x 43.875"H
  • Easy access to tools by opening the top drawer or Flip the top lid to each side
  • Top Drawerstorage remains accessible if lid is closed
  • Convenient, built-in small parts organizer with 8 adjustable dividers made from powder coated steel
  • Quick Release self-latching, powder coated aluminum drawer pulls
  • 6 Big Drawers – 2 are extra deep
  • Drawers use Heavy-Duty ball bearing slides load rated 100 – 200* lbs. per drawer (*Drawers with double sets of slides)
  • Full-width, anodized aluminum drawer pulls
  • Tough, impact-resistant non-marking bumpers protect the cart's corners
  • Pry bar/ tool holders and hangers on both sides of cart
  • Sturdy, Heavy-Duty steel construction
  • Secure tubular coded lock & keys
  • (4) 6" x 2" Mag Wheel locking swivel casters
  • PVC drawer liners included
  • Powder-coated upgraded handle
  • Included BONUS Power Took Rack accessory which hangs power tools off the side of your cart
  • Shipping weight: 337 lbs.
  • Capacity: 22,967,6 cu. in. + 1,205 sq. in. top surface
  • Top Compartment with Top Drawer Closed: W x D x H 36.7" x 23.4" x 8.8"
  • Inside Drawer Dimensions: W x D x H - (2) 35.6" x 22.0" x 5.2" - (3) 35.6" x 22.0" x 2.3" - (1) 35.6" x 22.0" x 8.2"
  • Outside Drawer Dimensions: W x D x H - (2) 36.7" x 23.4" x 5.8" - (3) 36.7" x 23.4" x 2.9" - (1) 36.7" x 23.4" x 8.8"
PRICE
$2,139.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth25-3/4 in
Height43-7/8 in
Weight Capacity600 lbs
Weight314 lbs
Caster Size6x2 in

Product Details

TypeTool Cart
ColorRed
SeriesEX Professional
Number of Drawers6
StyleClamshell Top
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberEX4106TCRDBK
BrandExtreme Tools

Warranty

Warranty5 yr