Files
Availability
Special Price
Grit
Type
Brand
Package Quantity
Length
Price
Related Products
Features: To work in high-alloy tool steels for the sharpening of heavy implements For filing flat surfaces, sharp corners and shoulders as well as for deburring Shape: Edges and surfaces parallel Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth Surfaces double cut, one edge uncut, other edge single cut Industry pack unhandled Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance High removal rate Must order in increments of 5
Features: Must order in increments of 10 Used for sharpening of all types of saws with fine cross toothing File is triangular with edges tapering towards the point Surfaces are single cut on 4-187 and double cut on 4-287. Edges are single cut Section figures indicate the largest width of the file section For fine filing and polishing jobs Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth Surfaces parallel flat and convex, both double cut Packing: 10 pieces per box
Features: Widely applicable for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc. Useful for filing where a smooth finish is important Shape: surfaces parallel, edges tapered towards the tip Surfaces and edges are single cut Type of cut: 1 = bastard, 2 = second For smooth finishing, polishing and deburring on lathes Suitable both as an engineering file and a sharpening file applications Bastard cut commonly referred to as Mill bastard Industry pack unhandled Must order in increments of 10
Features: File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort Comfortable two-component handle provides excellent grip For filing concave and flat surfaces and large holes Suitable for deburring work Shape: Edges and surfaces tapered towards tip 4" and 6" fully pointed, 8" and longer semi-pointed Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth Double cut surfaces, uncut edges Tapered shape for easier access into angles and corners Single pack carded
Features: File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort Comfortable two-component handle provides excellent grip Shape: Edges tapered towards tip, surfaces parallel Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth Surfaces double cut, edge single cut Pointed shape for easier access into angles and corners Single pack carded