Swiss Needle Files are precision files, for exacting work. Made of the high quality steel, machined and finished for precision shape, accuracy and balance. Handles are knurled.
Model # :WBB1622961
MPN #: 1770620
Import Needle Files Length: 6.25", Cut 0 Half Round Pattern - Package of 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
Product Details
| Style | Half Round |
| Type | Half Round |
| Cut Type | 0 |
| Package Quantity | 12 |
| Description | Needle Files - Half Round |