Stanley® 87-367, Adjustable Wrench, 6" Long Adjustable jaw design allows tool to grip many fastener sizes. Knurl adjusting mechanism for quick and precise adjustment. Laser-etched fractional and mm jaw scale for easy size adjustment. Built-in tension spring stabilizes movable jaw. Forged Chrome Vanadium steel is strong and durable. Lightweight handle design. Polished chrome head and chrome-plated body for anti-corrosion protection. Meets ANSI specifications. Handle hole for tethering, hanging or storage.
Adjustable Wrenches Durable chrome vanadium construction ProTouch™ grips provide extra comfort and reduces hand fatigue English and metric scales Extra wide capacity Hang hole for easy wall storage Meets or exceeds ANSI specifications
Features: True ergo® design, with thermoplastic handle and larger grip width Ideal for plumbers, electricians, and maintenance workers Slim head with tapered jaws combine easy accessibility with extra turning strength Precision hardened and anti-corrosion treated Measurement scale on head conveniently shows fastener size
Features: Slim head with tapered jaws combine easy accessibility with extra turning strength Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches) Precision hardened and anti-corrosion treated
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11, the 8-inch adjustable wrench has a maximum jaw opening of 1 inch (25 mm) and is ideal for use in a wide variety of utility, electrical, and telecommunication applications. Features: 8 inch Adjustable Wrench Maximum jaw opening of 1 inch (25 mm) Engineered Nylon 11 injection molded to tool for maximum personal protection Exceeds International Standards: IEC 60900:2012 ...