C.S. Unitec EX202F-140UA 12 Point Double Offset Striking Wrench, Copper Beryllium, 15/16" x 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
The Beta 42INOX series of stainless steel combination wrenches feature a 15-degree offset open end and 15-degree offset 12-point box end allowing for a greater range of movement and leverage in tight spaces. Made in Italy with AISI 420 Stainless Steel to prevent corrosion and rust, these combination wrenches are durable for any application, and especially ideal for use in the food industry and clean rooms. The length of these combination wrenches are longer than most competitors allowing for greater torque to be obtained. These combination wrenches are manufactured in Italy with ...
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; the 12-inch Adjustable Hammerhead Wrench has a maximum jaw opening of 1-3/4 inch (45 mm) and is ideal for use in a wide variety of utility, electrical, and telecommunication applications. Features: 12 inch Adjustable Hammerhead Wrench Maximum jaw opening of 1-3/4 inches (45 mm) Engineered Nylon 11 injection molded to tool for maximum personal protection Exceeds ...
Features: When the wrench is stricken, a vibration is produced through the bolt that makes the residue keeping the bolt jammed to fall off In particular, the flat design on these wrenches (openings in a straight line with the wrench handle) allows it to be used in places where there is no object or obstacle in it's way 12 points designed to perfectly fit the nut on the tool Opening size: 2-3/8" Total length: 14-51/64" Outer Diameter: 4-7/64" Head Depth: 1-31/64" Zinc Phosphate Finish
C.S. Unitec EX110S-385A Multi Opening Bung Wrench, Aluminum Bronze Features: Open drums safely Designed for 22 different bungs, Made from aluminum bronze