Features: Includes 6 Wrenches Sizes: 7x8, 10x11, 12x13, 14x15, 16x18, 17x19 Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener Continuous arc design minimizes spreading and is stronger than "V" design Satin chrome finish provides good grip and cleans easily
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards
3-point contact design diminishes stress on the wrench and on the fastening elements. Polished satin end. 30° opening. Thin design facilitates work in hard to reach places. Satin finish handle protects against corrosion. Urrea Grip System.
C.S. Unitec EX503-18B Monkey Wrench, Copper Beryllium, 18" Features: Non-Sparking and Non-Magnetic Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: Best Combination of Angles – We paired 30 and 60 degree angled heads to achieve greater coverage with fewer blind spots in limited access situations Beam Position Improves Performance – To achieve the greatest range of motion in confined spaces, we shifted the wrench beam the maximum distance up and out of the way and reduced the radius where it meets the wrench head Clear Size Markings – The wrench sizes are laser engraved onto both sides of each angle wrench with a large, permanent marking that's easy to read Chamfered Handle – Except for the smallest sizes, the edges of the ...