Features: SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners SuperTorque™ box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points Meets or exceeds aerospace specification as 954 for 12 point fasteners (as defined by as 870) to provide accurate torque/tension relationship for precision application May be used on all common hex (6 point) fasteners with considerable advantage ...
Features: SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners SUPERTORQUE™ box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces Manufactured from special alloy steel, precision forged and heat treated for optimum strength and durability Longer length, wrench handle is sized for optimum comfort ...
Proto® Double Box Ratcheting Wrench 15 x 17 mm - 12 Point Full polish finish provides corrosion resistance and easy to clean surfaces. Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility. Shorter length for access to confined workspaces. The wrench self-aligns with the fastener. 12 point box end allows for fine indexing and fits 4, 6 and 12 point fasteners. Fits 4, 6 and 12 point fasteners.
The Gearwrench® 90-tooth ratcheting wrench swing arc of just 4° turns fasteners in extremely tight spaces. Longer, wider beam delivers improved reach, leverage, and comfort. Large color-coded SAE/metric markings make size identification easy. All exceed ASME performance specs and come with the trusted Gearwrench® limited lifetime warranty. Features: 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces The flexible head provides access to hard-to-reach bolts and fasteners Off-corner loading design on box end provides better grip and reduces ...
The 142AS series of wrenches from Beta Tools have one open end (15° angle) and a 12-point box end (15° offset) with a toggle-reversing ratchet mechanism. Both ends fit the same size SAE (inch) fasteners. The high-polish, chrome-plated finish looks great and wipes clean easily after use. The Beta logo and series of number are stamped in the center of the handle, and the fractional size is stamped at each end of the handle.