Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gearwrench

Model # :WBB2939917

MPN #: 86958

Gearwrench® 90 Tooth & 12 Point SAE Combination Ratcheting Wrench, Set of 10

Product Description
The Gearwrench® 90-tooth ratcheting wrench swing arc of just 4° turns fasteners in extremely tight spaces. Longer, wider beam delivers improved reach, leverage, and comfort. Large color-coded SAE/metric markings make size identification easy. All exceed ASME performance specs and come with the trusted Gearwrench® limited lifetime warranty.

Features:
  • 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces
  • The flexible head provides access to hard-to-reach bolts and fasteners
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Dual-direction off-corner loading on open-end reduces fastener rounding
  • 12 point ratcheting box-end for use on 6 or 12 point fasteners
  • Longer, wider beam for improved reach, leverage, and comfort
  • Large color-coded markings for easy size ID
  • Bright, full polish chrome finish easily wipes clean and resists corrosion/li>
  • Exceeds ASME torque performance requirements
  • Includes solvent resistant compact rack with a drop in wrench placement for storage and organization


PRICE
$139.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
SizeVarious (Set)
Set Size Range1/4" - 3/4"

Product Details

Measuring SystemSAE
Number of Pieces10
ColorSilver
Socket/Wrench Points12
Flip Switch ReversibleNo
MaterialAlloy Steel
DescriptionSAE Ratcheting Wrench Set 10 Pcs
RatchetingYes
Manufacturers Part Number86958
BrandGearwrench