Features: 72-tooth gear requires only 5° of ratcheting arc to engage next gear High polish satin-chrome finish cleans easily and protects against corrosion Thin profile is perfect for tight clearances where accessibility is critical 12-Point ratcheting box end allows for superior fastener engagement
Features: Excellent wrench for fast turning of fasteners in limited clearance areas Box and open end openings are identical size High polish chrome textured finish provides great feel and wipes clean easily
The Gearwrench® 90-tooth ratcheting wrench swing arc of just 4° turns fasteners in extremely tight spaces. Longer, wider beam delivers improved reach, leverage, and comfort. Large color-coded SAE/metric markings make size identification easy. All exceed ASME performance specs and come with the trusted Gearwrench® limited lifetime warranty. Features: 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces The flexible head provides access to hard-to-reach bolts and fasteners Off-corner loading design on box end provides better grip and reduces ...
Features: High-polished chrome finish cleans easily Ratchet lever is easily accessible for quick direction changes Recessed corners in ends provide extra turning power