Proto J1194MA-A Double Box Ratcheting Wrench 12 x 14mm - 6 Point
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Double Box Ratcheting Wrench 12 x 14 mm - 6 Point
Full polish finish provides corrosion resistance and easy to clean surfaces. Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility. Shorter length for access to confined workspaces. The wrench self-aligns with the fastener. 12 point box end allows for fine indexing and fits 4, 6 and 12 point fasteners. Fits 4, 6 and 12 point fasteners.
PRICE
$22.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4" |
| Weight | 0.84 lb lbs |
| Head Thickness | 10.300 mm, 12.700 mm |
| Size | 12mm x 14mm |
Product Details
| Measuring System | Metric |
| Material | Forged Alloy Steel |
| Color | Full Polish Chrome |
| Manufacturers Part Number | J1194MA-A |
| Opening Type | Double Box |
| Handle Type | Flat |
| Brand | Proto |
| Points | 6 |