The Gearwrench® 90-tooth ratcheting wrench swing arc of just 4° turns fasteners in extremely tight spaces. Longer, wider beam delivers improved reach, leverage, and comfort. Large color-coded SAE/metric markings make size identification easy. All exceed ASME performance specs and come with the trusted Gearwrench® limited lifetime warranty. Features: 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces The flexible head provides access to hard-to-reach bolts and fasteners Off-corner loading design on box end provides better grip and reduces ...
Features: Excellent wrench for fast turning of fasteners in limited clearance areas Box and open end openings are identical size High polish chrome textured finish provides great feel and wipes clean easily
Features: High-polished chrome finish cleans easily Ratchet lever is easily accessible for quick direction changes Recessed corners in ends provide extra turning power
Features: Includes 7 Wrenches Sizes: 3/8, 7/16, 1/2, 9/16, 11/16, 3/4" SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners SUPERTORQUE™ box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces Manufactured from special alloy steel, precision forged and heat treated for optimum strength and ...
Proto® JSCR14T Full Polish Combination Non-Reversible Ratcheting Wrench 7/16" - 12 Point Features: 12 point box end allows for fine indexing, helping to improve speed and access. 12 point box end fits 4, 6 and 12 point fasteners The wrench self aligns with the fastener Full polish finish provides corrosion resistance and easy to clean surfaces The box end is countersunk for easy application to the fastener 15° angled offset helps keep shank clear of obstructions Anti-Slip Design (ASD) open end Box ends incorporate the TorquePlus™ system 72 tooth ratcheting mechanism rotates fast ...