Features: High-polished chrome finish cleans easily Ratchet lever is easily accessible for quick direction changes Recessed corners in ends provide extra turning power
Features: Box ends are offset 15-degrees for knuckle clearance Sized for optimum comfort and balance Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces Low-profile, easy-action, reverse lever won't get in your way Manufactured from special alloy steel, precision-forged and heat-treated for optimum strength and durability SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners SuperTorque™ box opening design allows the application of higher torque without rounding or deforming hex fastener points. No contact is ...
Features: 72-tooth gear requires only 5° of ratcheting arc to engage next gear High polish satin-chrome finish cleans easily and protects against corrosion Thin profile is perfect for tight clearances where accessibility is critical 12-Point ratcheting box end allows for superior fastener engagement
Features: Flex-Head pivots 90° in either direction for access in tight areas Fine tooth design with dual-pawl mechanism for extra strength High-polished chrome finish cleans easily Ratchet lever is easily accessible for quick direction changes Recessed corners in ends provide extra turning power
Features: Nickel-chrome plating helps protect against corrosion and makes cleaning easy Sized for optimum comfort and balance Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces Manufactured from special alloy steel, precision-forged and heat treated for optimum strength and durability SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners Supertorque™ box opening design allows the application of higher torque without rounding or deforming hex fastener points No contact is made at the corners. Instead, ...