Filter Regulators
Related Products
1/2" NPT FRL trio combines the filter regulator and lubricator with modular connectors. This pre-assembled unit has polycarbonate bowls offer a 5 ounce capacity and includes a gauge. Maximum of 150 PSI and 48 SCFM.
Mini in line disposable desiccant dryer removes all traces of dirt dust water vapor oil vapor and more. Replace unit when desiccant changes color from blue to pink. Can be installed in either direction. Ideal for paint spray guns and applications requiring clean supply of air.
This 3/8" NPT Milton micro filter is supplied with pre-assembled automatic overnight drain 3 stage baffle system and a porous bronze 40 micron filter element. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems. The metal bowl has a bowl capacity of 6 ounces. Maximum of 150 PSI and 48 SCFM.
This 1/4" NPT Milton micro filter is supplied with a pre-assembled internal automatic overnight drain which will operate when an air supply is shut down or when liquid has gathered in the filter bowl. The included 3 stage baffle system offers exceptional moisture removal. This micro filter includes a porous bronze sintered 40 micron filter element which allows less pressure drops and longer cleaning intervals. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems and are used as pre-filters to coalescing type filters to ensure high ...
1/4" NPT Mini precision lubricator is a visible drip type lubricator with an external adjustment screw. Unit is designed for low air flow applications where space is limited. Bypass system allows full air flow with minimum pressure drop and assures proper air/water mixture over full operating range. Requires approximately 1 SCFM of air flow to deliver oil. Includes polycarbonate bowl and two 1/8" NPT gauge ports.