Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218370

MPN #: AM1-PM07-08M

Mi-T-M® Single Stage Air Compressor with 212cc Mi-T-M OHV Engine, 8 Gal. Cap., Recoil Start

Product Description
The 8-gallon air compressor powers air tools efficiently on construction sites. Its wheelbarrow design is perfect for servicing multiple job locations.

Compressor Pump
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Frame
  • Powder coated twin tank receivers
  • 3/16-inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • 10-inch flat-free tire
Components
  • Regulator and two gauges for tank and outlet pressure
  • Manual drain valves for proper maintenance
  • 12-inch fly wheel
  • Quality pilot valve unloader
  • Start/stop control set at 95 to 125-PSI
Limited Warranty:
  • 3 Year Mi-T-M Engine


PRICE
$1,325.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/2 in
Width18-1/2 in
Height27 in
Weight175 lbs
Tank Size8 gal

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI90 psi
Start TypeRecoil
MaterialCast Iron/Stainless Steel
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberAM1-PM07-08M
Pump TypeSingle-Stage
CFM @ 90 PSI13.9 CFM
BrandMi-T-M
TypePortable
CFM13.9 CFM
Horsepower7 HP
ColorBlack
StyleWheelbarrow
Fuel Tank Capacity8 gal
DescriptionSingle Stage Air Compressor
Fuel TypeGas
Engine Horsepower7 HP

Warranty

Warranty3 yr