- Aluminum Frame and Panels
- Reinforced Metal Riveted Corners
- Smooth Brushed Finish
- Chrome Stylish Handle
- One Key Lock Draw Latch
- Black EVA Lining
TZ Case Executive Aluminum Storage Case EXC-110-S - 11"L x 8-1/2"W x 7-3/4"H Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 8-1/2 in |
| Height | 7-3/4 in |
| Inside Length | 10 in |
| Inside Width | 7-1/2 in |
| Inside Height | 7 in |
| Weight | 5 lbs |
| Inside Lid Depth | 1-1/2 in |
| Base Depth | 5-1/2 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Latch |
| Type | Aluminum Storage Case |
| Color | Gray |
| Series | Executive Series |
| Style | Storage Case |
| Material | Aluminum Frame and Panels |
| Package Quantity | 1 |
| Manufacturers Part Number | EXC-110-S |
| Brand | TZ Case |