Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office 42" Round Table, Curved Pedestal Base, Aged Oak

Product Description
✓ Curved pedestal base maximizes seating capacity
✓ Non-porous laminate resists wear, scratches, and moisture
✓ Aged oak finish with a durable 3 mm PVC edge banding

The Interion® Executive Office Collection 42" Round Conference Table creates an inclusive atmosphere for brainstorming and team discussions. Ideal for offices and small meeting spaces, this table features a non-porous laminate surface that resists moisture, 3 mm PVC edge banding for durability, and a curved pedestal base for seating capacity.

  • Ideal for offices and small meeting spaces
  • Simple, modern design that can fit any setting
  • PRICE
    $319.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length42
    Width42 in
    Height29-1/2 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyAged Oak
    ColorAged Oak
    Top Color FamilyAged Oak
    Frame MaterialLaminate
    Leg TypeCurved Base
    Manufacturers Part NumberB3249644
    CollectionExecutive Office
    ShapeRound
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited