Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3197233

MPN #: 1995833

Rubbermaid® Executive Janitorial Cleaning Cart, Doors 16-5/16"L x 3-11/16"W x 33-13/16"H, Black

Product Description
The Executive Janitorial Cleaning Cart Locking Cabinet Door Kit from Rubbermaid Commercial secures and conceals cleaning supplies

Features:
  • Maintain professional presence by concealing chemicals and cleaning supplies to keep patrons safe
  • Panels keep supplies secure on the cart so no items fall off
  • Comes with a lock to secure cleaning supplies
  • Easy-to-clean surface keeps the product looking new
  • Compatible with RCP High-Capacity Janitorial Carts


PRICE
$235.95

1
1
Expected on or around 11/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-5/16 in
Width3-11/16 in
Height33-13/16 in
Weight11.8 lbs

Product Details

Assembly RequiredYes
MaterialPlastic
Package Quantity1
DescriptionExecutive Janitorial Cleaning Cart
ColorBlack
Manufacturers Part Number1995833
For Use WithRubbermaid Commercial 9T7200BK
BrandRubbermaid