Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB1229436

MPN #: 1861427

Rubbermaid® Executive High Security Janitorial Cleaning Cart 1861427

Product Description

Select a janitorial cart with strength and security as well as an attractive appearance. Pre-assembled locking hood and doors provide additional security. Spacious cart provides plenty of storage - up to 7.25 cubic feet of space, with removable bins and caddies. Its compact size allows it to fit in constrained spaces. Durable 8" ball bearing wheels and quiet 4" casters. Interchangeable handles and removable platform. Mop bucket platform with securing grooves keeps WaveBrake® or microfiber charging buckets securely attached to cart. Rubber tool grips hold up to 5 stick goods; hooks hold up to 4 safety signs.

PRICE
$899.00

1
1
Expected on or around 11/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width22-1/2 in
Height26-1/4 in
Weight70 lbs
Wheel Diameter8 in

Product Details

MaterialHeavy Duty Plastic
Package Quantity1
DescriptionExecutive High Security Cleaning Cart
ColorBlack
Manufacturers Part Number1861427
Wheel TypeBall Bearing
BrandRubbermaid