Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Conference Table, X-Style Base, 168"L x 48"W x 30"H, Aged Oak

Product Description
✓ Durable X-style metal base delivers reliable stability and support
✓ Thermally fused laminate surface resists wear, scratches, stains, and moisture
✓ Aged oak finish complements modern and traditional office environments

The Interion® Executive Office Collection 14' Rectangular Conference Table is designed to bring teams together for productive meetings, brainstorming sessions, and collaborative discussions. Its distinctive X-style metal base delivers dependable support and provides ample legroom for added comfort, while the thermally fused laminate surface is durable enough to withstand daily wear and tear. Ideal for boardrooms and large meeting spaces, this aged oak conference table is spacious enough comfortably seat up to 14 people.

  • Integrated grommets for cable management
  • Ideal for conference rooms, boardrooms, and meeting spaces
  • Can accommodate an optional power module (sold separately)
  • PRICE
    $2,045.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length168 in
    Width48 in
    Height30 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    ColorAged Oak
    Top Color FamilyAged Oak
    Frame MaterialMetal
    Leg TypeX-Style Base
    Manufacturers Part NumberB3773631
    CollectionExecutive Office
    Wire ManagementYes
    ShapeRectangle
    Top MaterialThermally Fused Laminate
    BrandInterion by Global Industrial

    Warranty

    Warranty1 yr