10" long exercise loop. 10" long loop is equivalent to 20" of flat band cut and tied in a knot. Loop is 3" wide. Convenient pre-formed loop is made of high quality latex exercise band. Loops arrive ready-to-use, you do not have to cut and tie it before performing exercises! 10" long loop is specially sized for upper body exercises. 10" Long - Gold - XXX-Heavy.
CanDo® Exercise Band Loop, 10" Long, Gold
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 3 in |
| Height | 1/2 in |
| Weight | 0.3 lbs |
Product Details
| Color | Gold |
| Latex Free | No |
| Material | Natural Rubber |
| Package Quantity | 1 |
| Description | Exercise Band Loop |
| Manufacturers Part Number | 10-5257 |
| Challenge Level | XXX-Heavy |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |