Thera-Band® latex exercise loops are available in "lay flat lengths" of 8, 12 and 18 inches and can be used to support a broad range of upper and lower body exercises. Each loop is 3" wide.
Thera-Band Exercise Band Loop, 12", Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 1/8 in |
| Weight | 0.3 lbs |
Product Details
| Color | Red |
| Style | Polybag |
| Latex Free | No |
| Package Quantity | 1 |
| Description | Thera-Band® Exercise Loop |
| Manufacturers Part Number | 10-1942 |
| Challenge Level | Light |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |