Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Val-u-Putty

Model # :WBB2176906

MPN #: 10-3944

Val-u-Putty™ Exercise Putty, Blueberry, Firm, 1 Pound

Product Description
Val-u-Putty™ has the same great feel as the traditional CanDo® Theraputty® hand exercise material. Available in 6 resistance levels. Val-u-Putty™ is available in Berry™ colors. Each color-coded putty has a different consistency ranging from XX-Light for strengthening the weakest grasp to X-Heavy for developing a stronger grip. The putty material is gluten, casein and latex free. Blueberry, Firm - 1 lb.

PRICE
$23.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4-1/2 in
Height2-1/2 in
Weight2 lbs
Size1 lb.

Product Details

TypeExercise Putty
ColorBlueberry
Package Quantity1
DescriptionVal-u-Putty™ Exercise Putty
Manufacturers Part Number10-3944
Challenge LevelFirm
BrandVal-u-Putty

Warranty

Warranty1 yr