Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2179156

MPN #: 10-3764

Digi-Flex® Thumb® Exerciser, Blue, Heavy

Product Description
The CanDo® Digi-Flex Thumb® develops isolated finger and thumb strength, flexibility and coordination as it builds hand and forearm strength. The design allows for both left and right thumb usage. The adjustable thumb button can attach in 3 positions and rotates and reticulates. Each finger and thumb button can individually lock. Single spring design, with springs hidden inside plastic sheath. Use each button independently to exercise fingers or compress the entire unit for complete hand and forearm strengthening. Progressivecolor-coded resistance gives patient positive feedback. Blue - Heavy.

PRICE
$21.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width1 in
Height3 in
Weight0.5 lbs

Product Details

TypeHand Flexion
Package Quantity1
DescriptionDigi-Flex Thumb® Exerciser
ColorBlue
Manufacturers Part Number10-3764
Challenge LevelHeavy
BrandCanDo

Warranty

Warranty1 yr