Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Sequoia Professional

Model # :WBB3128720

MPN #: CM-BENSQ42-BKE

Sequoia Professional Exeter 4' Garden Bench, Black

Product Description
Our unique material (and the products made from it) have a history of success. Our proprietary synthetic wood has been used around the world in high-traffic environments since 2003 and, as a favourite for major theme parks, it has seen use in projects ranging from custom furniture to fencing, flooring, wall covering and trash receptacles. The natural wood-like tones, grained texture, and color-fast durability make it an obvious replacement to wood and unlike other plastic wood-replacement products, it doesn't have a wax-like look or feel.
This track record of material success in commercial environments and in manufacturing high-quality outdoor furniture led to the launch of Sequoia Professional – premium furniture products designed to be beautiful, functional, durable and investment grade. These products give you all of the benefits required for high-traffic areas and are the most authentic real-wood look furniture on the market. Natural beauty without the expensive maintenance headaches of real wood.
Standard colors (Black, Weathered Acorn, and Coastal Teak) typically ship in 3-5 days. Designer colors (Charleston Green, Dried Sage, Nantucket Blue, Toffee, Tuscan Taupe, White, and Whitewash) and typically ship in 2-4 weeks.
This Exeter Bench comes in a range of colors and is available in 4ft and 6ft lengths. This item is supplied with hardware to connect security brackets (also supplied) to the legs…you can then use your choice of a bolt (not supplied) to secure the brackets into the ground. Maintenance is a breeze, just power wash on a wide or medium nozzle to remove surface grime. Leave this product in place year-round and it will always look like new. This product has been load-tested, per ASTM 1561-03 (2008) standards for Outdoor plastic furniture, and has a 500-pound weight capacity. Assembly is simple and the stainless hardware is in the box.

Features:
  • 100% Made in the USA – we believe in quality and integrity
  • Sustainable products - made with recycled plastics in a green facility
  • Commercial Grade- manufactured to withstand the demands of high-traffic areas
  • Looks just like real wood – our high-grade poly is the most authentic real-wood look on the market
  • Ultra-low maintenance – power wash it anytime and it looks as good as new
  • 4-Season material- built to withstand all 4 seasons and a range of climates


PROMOTIONAL PRICE
$929.00

was $1029.00
Save $100.00 (10%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/2 in
Width27-1/2 in
Height35 in

Product Details

Assembly RequiredNo
TypeBacked Bench
Frame Color FamilyBlack
ColorBlack
Number of Seats2
MaterialRecycled Plastic
Frame MaterialRecycled Plastic
Arm TypeFixed
Mounting StyleSurface
CollectionExeter
BrandSequoia Professional

Warranty

Warranty3 Years yr