Global Industrial
Model # :WB724221PB
Global Industrial™ Exit Sign, 14''W x 10''H, Pressure Sensitive Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
Quickly identify the locations of exits and entrances in the event of an emergency.
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Exit & Entrance Signs |
| Sign Legend | Exit |
| Color | 724221PB |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | 724221PB |
| Brand | Global Industrial |