Global Industrial
Model # :WB724219AB
Global Industrial™ Fire Extinguisher Sign, 14x10, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
FIRE SAFETY SIGNS
Global Industrial™ Fire Extinguisher Sign, 14x10, Aluminum
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use.
Global Industrial™ Fire Extinguisher Sign, 14x10, Aluminum
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use.
PRICE
$28.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Fire Extinguisher |
| Color | 724219AB |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 724219AB |
| Brand | Global Industrial |