Grade 1 Exit Device, Painted Aluminum, Non-Handed for doors, 36 to 30" wide, 1-3/4" Thick, . Application of use for Light Commercial Medium Duty Offices, Schools, Retail Outlets, and Multi-Family Facilities.
Yale® Exit Device, Rim, Grade 1, 36"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 8 in |
| Height | 2-1/2 in |
| Weight | 12 lbs |
Product Details
| Type | 1 |
| Material | Steel, Zinc, Plastic |
| Description | "Exit Device, Rim" |
| Manufacturers Part Number | 1800-36689 |
| Grade | 1 |
| Brand | Yale |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/BHMA A156.3 |