3M™ Scotch-Brite™ EXL Unitized Mounted Point B121 x 1/8" MED Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ EXL Unitized Mounted Point B121 x 1/8" MED Grit Aluminum Oxide
Our Scotch-Brite™ EXL Unitized Mounted Point lightly deburrs, blends and finishes metal and plastic parts. The versatile assortment of shapes and sizes make the EXL Unitized Mounted Point a good match for small parts with hard-to-reach areas.
Our Scotch-Brite™ EXL Unitized Mounted Point comes in a variety of ANSI (American National Standards Institute) shapes and sizes, ideal for light blending and deburring of smaller work pieces. The abrasive point is securely fastened to a metal spindle, so it can be used with a die grinder. The variety of abrasive sizes helps operators effectively finish various parts. The EXL Unitized Mounted Point reduces the risk for smearing or blemishing the surface. It also features nonwoven web that is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers. Unitized products are produced by compressing and curing multiple layers of abrasive material together. The tough, layered, unitized construction gives the abrasive higher density and more durability, making our Scotch-Brite™ EXL Unitized Mounted Point an exceptional choice for small work pieces that require a consistent finish.
Applications are Blending, Deburring.
Industries Include Metal Fabrication, Turbine Engines.
Our Scotch-Brite™ EXL Unitized Mounted Point lightly deburrs, blends and finishes metal and plastic parts. The versatile assortment of shapes and sizes make the EXL Unitized Mounted Point a good match for small parts with hard-to-reach areas.
Our Scotch-Brite™ EXL Unitized Mounted Point comes in a variety of ANSI (American National Standards Institute) shapes and sizes, ideal for light blending and deburring of smaller work pieces. The abrasive point is securely fastened to a metal spindle, so it can be used with a die grinder. The variety of abrasive sizes helps operators effectively finish various parts. The EXL Unitized Mounted Point reduces the risk for smearing or blemishing the surface. It also features nonwoven web that is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers. Unitized products are produced by compressing and curing multiple layers of abrasive material together. The tough, layered, unitized construction gives the abrasive higher density and more durability, making our Scotch-Brite™ EXL Unitized Mounted Point an exceptional choice for small work pieces that require a consistent finish.
Applications are Blending, Deburring.
Industries Include Metal Fabrication, Turbine Engines.
PRICE
$435.00 Sold in packages of 50 / $8.70 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 1/8 in |
Product Details
| Max RPM | 45300 rpm |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |