3M™ Scotch-Brite™ Roloc™ Disc C5-ZR 3" x 1-1/4" Aluminum Oxide MED Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Roloc™ Disc C5-ZR 3" x 1-1/4" Aluminum Oxide MED Grit
Scotch-Brite™ Surface Conditioning products quickly and efficiently deburr, clean, blend and finish a wide variety of materials - while maintaining dimensional integrity and improving surface quality. Scotch-Brite™ Roloc™ Cut and Polish Disc D5 is five discs of strong, durable cut and polish web on a 3M™ Roloc™ quick change shank that provides coverage on larger areas, irregular/contoured surfaces, bar grates, louvers, vents, and tracks. This disc is engineered to produce satin or high-luster finishes, cleaning, or light deburring on a variety of metals.
Applications are Fine Finishing, Finishing, Refining, Straightline - Brushed Finish Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Scotch-Brite™ Surface Conditioning products quickly and efficiently deburr, clean, blend and finish a wide variety of materials - while maintaining dimensional integrity and improving surface quality. Scotch-Brite™ Roloc™ Cut and Polish Disc D5 is five discs of strong, durable cut and polish web on a 3M™ Roloc™ quick change shank that provides coverage on larger areas, irregular/contoured surfaces, bar grates, louvers, vents, and tracks. This disc is engineered to produce satin or high-luster finishes, cleaning, or light deburring on a variety of metals.
Applications are Fine Finishing, Finishing, Refining, Straightline - Brushed Finish Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$235.00 Sold in packages of 10 / $23.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Diameter | 3 in |
Product Details
| Max RPM | 10000 rpm |
| FOD | 0820338 |
| Color | Tan |
| Series | C5-ZR |
| Manufacturers Part Number | 7000120704 |
| Grade | Medium |
| Tool Compatibility | Die Grinders, Inline Sanders |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |