Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ironclad

Model # :WBB2300246

MPN #: EXO2-MIG-05-XL

Ironclad® EXO2-MIG-05-XL Motor Impact Gloves, Black/Green, XL - Pkg Qty 12

Product Description
Motor Impact design offers all-around impact protection, including full back-of-hand protection with a breathable expansion chamber. The memory-foam palm pads absorb impact and vibration when using power tools. This Ironclad® EXO® Garage Junkie glove features reinforced fingertips for maximum durability and extended wear. Terrycloth wipe helps you keep sweat out of your eyes so you can work. Impact Utility Glove, Size S, Color Black, Palm Material Embossed Synthetic Leather, Foam Padding, Palm Construction Single Layer with Reinforcements and Palm Pads, Back Material Spandex, TPR, Knuckle Padding Material TPR, TPR Closure Cuff, Hook-and-Loop Closure Type, Finger Style Full

Great For:
  • Machinists
  • Flooring
  • Hand & Power Tool Use
  • Construction
  • Installations


PRICE
$282.00  Sold in packages of 12 / $23.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

Abrasion LevelA3
TypeImpact Gloves
ColorBlack
ApplicationMechanical, Utility, General Purpose
SeriesEXO2-MIG
Cuff StyleHook & Loop
Palm MaterialSynthetic Leather
Closure TypeHook & Loop
Finger StyleFull Finger
MaterialSpandex, Synthetic Leather Palm
GenderMen's
Package Quantity12 Pairs
Manufacturers Part NumberEXO2-MIG-05-XL
Lining MaterialUnlined
WaterproofNo
Coating MaterialUncoated
Cut LevelA0
BrandIronclad

Compliance & Certifications

EN 3882131
CertificationsEN 388: 2131