Great For:
- Home
- Shop
- Construction
- Maintenance
- Transportation
- Landscaping
- Yard Work
Weights & Dimensions
| Size | L |
Product Details
| Type | Mechanics Gloves |
| Color | Black |
| Application | Home, Shop, Construction, Maintenance, Transportation, Landscaping, Yard Work |
| Series | EXO2-MPG |
| Cuff Style | Hook & Loop |
| Palm Material | Synthetic Leather |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Spandex, Synthetic Leather Palm |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | EXO2-MPG-04-L |
| Lining Material | Unlined |
| Waterproof | No |
| Cut Level | A0 |
| Brand | Ironclad |
Compliance & Certifications
| EN 388 | 3121 |
| Certifications | EN 388: 3121 |