Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786165

MPN #: 31059175

Ohaus® EXP324/AD Explorer Plus™ Analytical Balance, 320g Cap., 0.1mg Readability, 100-240V

Product Description
The new Explorer™ EXP series offers a premium weighing performance, compliance support and data traceability. The advanced features take the EXP to the next level by optimizing the user experience. This Flagship balance is crafted to meet the most demanding requirements of modern scientific research.

Features:
  • Applications: Basic Weighing, Parts Counting, Check Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Totalization, Formulation, Differential, Density Determination, Peak Hold, Pipette Adjustment, SQC, Fill Weight Variation, Flow Rate Control
  • Display: 7-inch TFT 16.7M Color Touch Screen with Glass Overlay
  • Operation: AC Adapter Input: 100-240 VAC 0.5A 50-60 Hz; AC Adapter Output: 12 VDC 1.5A
  • Communication: USB Host (Type A) x 2, USB Device (Type B) x 1, USB Device (Type C) x 1, Ethernet (RJ45) x 1, RS232 x 1; Optional Wi-Fi, Bluetooth Dongle
  • Construction: Modular design, Metal base and housing, SST 316 weighing pan, Enhanced automatic doors with anti-pinch safety protection, Anti-static glass draftshield, Motorized leveling, Built-in ionizer, 2 touchless sensors, Sample spotlight and status lights
  • Design Features: Time Synchronization NTP, Support for HID (Human Interface Device) connection to a computer without the need for drivers, 4 level user management and an internal system log capacity of 100,000 entries, 3000 application sample libraries
  • Calibration - AutoCal™ - Automatic


PRICE
$7,639.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/8 in
Width9 in
Height14-5/8 in
Weight Capacity320 g
Weight17.2 lbs
Readability0.1 mg
Pan/Platform Size3-1/2" x 3-1/2"
Linearity0.2 mg

Product Details

TypeAnalytical Balance
DisplayTouch Screen
ColorWhite/Gray
Power SupplyAC
SeriesExplorer Plus
CalibrationAutomatic
Tare RangeTo Capacity by Subtraction
Voltage240 V
Draftshield IncludedYes
Package Quantity1
Manufacturers Part Number31059175
Stabilization Time2 Seconds
Repeatability0.1 mg
Legal for TradeNo
BrandOhaus

Warranty

Warranty2 yr