Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139842

MPN #: 6856

Detecto® Digital Bariatric Scale, 1000 lb. Cap., 24"L x 24"W Platform

Product Description
Detecto® 6856 bariatric scale's balanced design and integral wheels make it exceptionally easy to move. Designed for optimum performance and capable of communicating data to EMR/EHR via the scale's RS232 serial port. Platform measures 24 inch (61 cm) square and with the stainless steel hand grips, is perfect for measuring obese or unsteady patients. 1,000 lb. x 0.2 lb. / 450 kg x 0.1 kg capacity. OIML EC Class III model available.

Features:
  • 1,000 lb./450 kg Capacity
  • BMI Calculation
  • EMR/EHR Ready
  • Integral Wheels Ease Transport
  • OIML EC Class III Model Available
  • Spacious Platform


PRICE
$3,305.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height31 in
Weight Capacity1000 lbs
Display Digit Height1
Platform Length24 in
Unit of Measurementlb., kg
Platform Width24 in
Pan/Platform Size24"L x 24"W
Height RodN

Product Details

DisplayLCD
Power Supply6 AA Batteries (Not Included), AC Adapter (Not Included)
WheelsYes
Operating Temperature35° - 95° F / 1.67° - 35° C
MaterialSteel, Plastic
Manufacturers Part Number6856
BrandDetecto
TypeBariatric Scale
ColorBlack
Voltage110-120 V
HandpostY
InterfaceRS-232
Package Quantity1
Battery Life Hours700
Legal for TradeNo

Warranty

Warranty2 yr