Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786413

MPN #: 31059201

Ohaus® EXP35001 Explorer Plus™ High Capacity Balance,35000g Cap.,0.1g Readability,100-240V

Product Description
The new Explorer™ EXP series offers a premium weighing performance, compliance support and data traceability. The advanced features take the EXP to the next level by optimizing the user experience. This Flagship balance is crafted to meet the most demanding requirements of modern scientific research.

Features:
  • Applications: Basic Weighing, Parts Counting, Check Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Totalization, Formulation, Differential, Density Determination, Peak Hold, SQC, Fill Weight Variation, Flow Rate Control
  • Display: 7-inch TFT 16.7M Color Touch Screen with Glass Overlay
  • Operation: AC Input: 100-240 VAC 0.5A 50-60 Hz
  • Communication: USB Host (Type A) x 2, USB Device (Type C) x 1, Ethernet (RJ45) x 1, RS232 x 1; Optional Wi-Fi, Bluetooth Dongle
  • Construction: Explorer™ Plus™ High Capacity EXP, Modular design, IP54 rated base, Metal base and housing, SST 304 weighing pan, Integral weigh below hook, 3 ambient sensors, 2 touchless sensors, Terminal status light
  • Design Features: Time Synchronization NTP, Support for HID (Human Interface Device) connection to a computer without the need for drivers, 4 level user management and an internal system log capacity of 100,000 entries, 3000 application sample libraries
  • Calibration: AutoCal™ - Automatic


PRICE
$8,185.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-3/16 in
Width14-7/8 in
Height4-7/8 in
Weight Capacity35000 g
Weight30.4 lbs
Readability0.1 g
Pan/Platform Size12-3/16" x 14-13/16"
Linearity0.2 g

Product Details

DisplayTouch Screen
Power SupplyAC
Manufacturers Part Number31059201
BrandOhaus
TypePrecision Balance
ColorWhite/Gray
SeriesExplorer Plus
CalibrationAutomatic
Tare RangeTo Capacity by Subtraction
Voltage240 V
Draftshield IncludedNo
Package Quantity1
Battery Life Hours5
Stabilization Time1 Second
Repeatability0.1 g
Legal for TradeNo

Warranty

Warranty2 yr