Accuris M1 Grade Calibration Weight Set, 1mg to 100mg Capacity, Pack of 21
Write a Review
|
Questions & Answers (0)
Product Description
Laboratory balances, from economy to expensive analytical models, require routine calibration and accuracy confirmation. Accuris offers a selection of individual weights and sets that meet the standards for a variety of balance types.
We offer a variety of Class E2, F1, and M1 class weights, individually and in sets. All individual weights are supplied in protective, screw capped plastic containers, and weight sets are supplied in protective carrying cases.
Class E2 Weight Set, W1101-6-100
Our Premium Class E2 Weight Set is ideal for calibration of analytical balances with a 0.0001g readability. Precision manufactured from high purity, 316 stainless steel (7.96kg/dm³), these weights are corrosion resistant with magnetic susceptibility <0.005. The set includes 6 weights, 1x100mg, 1x10g, 2x20g, 1x50g, 1x100g, for checking repeatability, cornerload, linearity and span. The weights are supplied in a protective case with tweezers, a cleaning cloth and a certificate of verification.
Individual Weights
All individual weights are supplied in protective, screw capped plastic containers. We offer both F1 and M1 class individual weights.
Certificate of Verification
Each individual weight and weight set from Accuris is supplied with an individual Certificate of Verification confirming that the weight(s) meet OIML regulations and tolerances for the specific weight class.
We offer a variety of Class E2, F1, and M1 class weights, individually and in sets. All individual weights are supplied in protective, screw capped plastic containers, and weight sets are supplied in protective carrying cases.
Class E2 Weight Set, W1101-6-100
Our Premium Class E2 Weight Set is ideal for calibration of analytical balances with a 0.0001g readability. Precision manufactured from high purity, 316 stainless steel (7.96kg/dm³), these weights are corrosion resistant with magnetic susceptibility <0.005. The set includes 6 weights, 1x100mg, 1x10g, 2x20g, 1x50g, 1x100g, for checking repeatability, cornerload, linearity and span. The weights are supplied in a protective case with tweezers, a cleaning cloth and a certificate of verification.
Individual Weights
All individual weights are supplied in protective, screw capped plastic containers. We offer both F1 and M1 class individual weights.
Certificate of Verification
Each individual weight and weight set from Accuris is supplied with an individual Certificate of Verification confirming that the weight(s) meet OIML regulations and tolerances for the specific weight class.
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | Grams, Milligrams |
Product Details
| Type | Laboratory Balance Scale Accessories |
| Class | OIML Class M1 |
| Material | Stainless Steel |
| Package Quantity | 21 |
| Color | Silver |
| Series | M1 |
| Manufacturers Part Number | W1105-21-100 |
| Brand | Accuris Instruments |